Zoro Homepage

Control Cable, 18 C, Black, PUR, 600 V, Order by the Foot

  • Mfr # CF890-05-18

  • Zoro # G508396282


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Number of Conductors
18
Length
Order by the Foot
Voltage
600 V
Jacket Color
Black
Shielding
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF890-05-18
Zoro #
G508396282
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Outside Diameter
0.39 in
Minimum Bend Radius Factor - Flexible
10 x OD
Conductor Size
20 AWG
Minimum Bend Radius Factor - E-Chain
12.5 x OD
Minimum Bend Radius Factor - Fixed
7 x OD
Overall Length
Order by the Foot
Nominal Outside Diameter
0.39 in

Description

Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Configuration Single, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground Yes, Jacket Color Black, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD, Minimum Bend Radius Factor - Flexible 10 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.