Zoro Homepage

Control Cable, 18 C, Blue, PUR, 300 V, Order by the Foot

  • Mfr # CFROBOT2-0718C

  • Zoro # G508396565


product price: $21.49
/ea

Key Features

Number of Conductors
18
Length
Order by the Foot
Voltage
300 V
Jacket Color
Blue
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFROBOT2-0718C
Zoro #
G508396565
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
10 x OD
Conductor Size
18 AWG
Minimum Bend Radius Factor - Fixed
5 x OD
Minimum Bend Radius Factor - Flexible
8 x OD
Overall Length
Order by the Foot
Outside Diameter
0.65 in
Nominal Outside Diameter
0.65 in

Description

Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Configuration Single, Conductor Material Copper, Conductor Size 18 AWG, Includes Ground Yes, Jacket Color Blue, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Fixed -58 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.