Zoro Homepage

Control Cable, 18 C, Blue, TPR, 300 V, Order by the Foot

  • Mfr # CF10-05-18

  • Zoro # G008396348


product price: $12.79
/ea

Key Features

Number of Conductors
18
Length
Order by the Foot
Voltage
300 V
Jacket Color
Blue
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF10-05-18
Zoro #
G008396348
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Conductor Size
20 AWG
Minimum Bend Radius Factor - Flexible
4 x OD
Overall Length
Order by the Foot
Outside Diameter
0.53 in
Minimum Bend Radius Factor - Fixed
3 x OD
Minimum Bend Radius Factor - E-Chain
5 x OD
Nominal Outside Diameter
0.53 in

Description

Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Configuration Single, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground No, Jacket Color Blue, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.