Zoro Homepage

Control Cable, 18 C, Gray, TPR, 1,000 V, Order by the Foot

  • Mfr # CF10-UL-15-18

  • Zoro # G908396257


product price: $37.69
/ea

Key Features

Number of Conductors
18
Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Gray
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF10-UL-15-18
Zoro #
G908396257
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
3 x OD
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
4 x OD
Conductor Size
16 AWG
Minimum Bend Radius Factor - E-Chain
5 x OD
Outside Diameter
0.85 in
Nominal Outside Diameter
0.85 in

Details

Item
Control Cable
Number of Conductors
18
Voltage
1,000 V
Jacket Color
Gray
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF9.15.07 ISO Class 1 (Outer Jacket Material), CTP C-DE.PB49.B.00416, DIN EN 60811-404, DNV 61 935-14 HH, EAC TC RU C-DE. ME77.B.01254, FT-1, IEC 60332-1-2, IPA 14644-1, PV 3.10.7 Status 1992, VDMA 24568 with Plantocut 8 S-MB by DEA, VW-1
Product Type
Control Cable
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature - Flexible
-49 Degrees F
Maximum Velocity - Supported
20 fps
Conductor Color Code
Black/White, Green/Yellow
Maximum Velocity - Unsupported
33 fps
Maximum Acceleration
328.1 m/sq sec
Resistance Properties
Abrasion Resistant, Bending Resistance, Coolant Resistant, Flame Retardant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Includes Ground
Yes
Minimum Operating Temperature - Fixed
-58 Degrees F
Cable Series
CF10-UL
Series
Chainflex
Conductor Configuration
Single

Description

Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Configuration Single, Conductor Material Copper, Conductor Size 16 AWG, Includes Ground Yes, Jacket Color Gray, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.