Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Cable, 18 C, Green, PVC, 600 V, Order by the Foot

  • Mfr # CF5-03-18

  • Zoro # G008396294


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Number of Conductors
18
Length
Order by the Foot
Voltage
600 V
Jacket Color
Green
Shielding
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF5-03-18
Zoro #
G008396294
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
6.8 x OD
Outside Diameter
0.47 in
Conductor Size
22 AWG
Minimum Bend Radius Factor - Flexible
5 x OD
Minimum Bend Radius Factor - Fixed
4 x OD
Overall Length
Order by the Foot
Nominal Outside Diameter
0.47 in

Details

Item
Control Cable
Number of Conductors
18
Voltage
600 V
Jacket Color
Green
Shielding
Unshielded
Conductor Material
Copper
Jacket Material
PVC
Standards
2011/65/EU (RoHS Compliant-II), Cable Flame, CE 2014/35/EU, CEI 20-35, CF130.15.07.UL ISO Class 1 (Outer Jacket Material), CTP C-DE.PB49.B.00416, DIN EN 50363-4-1, FT-1, FT-2, FT-4 TC-ER UL 1277, IEC 60332-1-2, IPA 14644-1, MTW UL W63, NFPA 79-2012 Chapter 12.9, PV 3.10.7 Status 1992, VW-1, WTTC UL 2277
Maximum Velocity - Unsupported
33 fps
Conductor Color Code
In Accordance with DIN 47100
Includes Ground
No
Minimum Operating Temperature - Flexible
23 Degrees F
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature - Fixed
5 Degrees F
Maximum Velocity - Supported
16 fps
Resistance Properties
Flame Retardant, Oil and Grease Resistant, UV/Sunlight Resistant
Product Type
Control Cable
Maximum Acceleration
262.5 m/sq sec
Cable Series
CF5
Series
Chainflex
Conductor Configuration
Single

Description

Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Includes Ground No, Jacket Color Green, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.