Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Cable, 20 AWG, 7 C, Green, PVC, 600 V, 25 ft

  • Mfr # CF5-05-07-25

  • Zoro # G8250803


product price: $65.39
/ea

Key Features

Wire Size
20 AWG
Number of Conductors
7
Length
25 ft
Voltage
600 V
Nominal Outside Dia.
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF5-05-07-25
Zoro #
G8250803
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
20 AWG
Length
25 ft
Nominal Outside Dia.
0.31 in
Min. Bend Radius
7.5 x OD
Spool Length
25 ft.
Conductor Size
20 AWG
Length (Straight Wireway)
25 ft
Overall Length
25 ft
Outside Diameter
0.31 in
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - Flexible
5 x OD
Minimum Bend Radius Factor - E-Chain
6.8 x OD
Nominal Outside Diameter
0.31 in

Details

Item
Control Cable
Number of Conductors
7
Voltage
600 V
Jacket Color
Green
Wire Color
(1) Green/Yellow, Black with White Numbers
Shielding
Unshielded
Conductor Material
Copper
Jacket Material
PVC
Temp. Rating
23 Degrees to 158 Degrees F
Standards
CE, cRUus
Shielded / Unshielded
Unshielded
Features
Oil Resistant and Flame Resistant
Max. Amps
6
Max. Voltage
600V
Temp. Range
23 Degrees to 158 Degrees F
Special Features
Oil Resistant and Flame Resistant
Product Type
Control Cable
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature - Flexible
23 Degrees F
Resistance Properties
Heat Resistant, Oil and Grease Resistant
Cable Series
CF5
Conductor Color Code
Green/Yellow, Black with White Numbers
Includes Ground
Yes
Series
Chainflex
Conductor Configuration
Single

Description

Control Cable, Conductor Color Code Green/Yellow, Black with White Numbers, Conductor Configuration Single, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground Yes, Jacket Color Green, Jacket Material PVC, Length 25 ft, Maximum Operating Temperature 158 Degrees F, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD, Minimum Operating Temperature - Flexible 23 Degrees F, Number of Conductors 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.