Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Cable, 25 C, Gray, PUR, 1,000 V, Order by the Foot

  • Mfr # CF78-UL-15-25Y

  • Zoro # G008396744


product price: $17.19
/ea

Key Features

Number of Conductors
25
Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Gray
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF78-UL-15-25Y
Zoro #
G008396744
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - E-Chain
6.8 x OD
Overall Length
Order by the Foot
Conductor Size
16 AWG
Minimum Bend Radius Factor - Flexible
5 x OD
Outside Diameter
0.89 in
Nominal Outside Diameter
0.89 in

Details

Item
Control Cable
Number of Conductors
25
Voltage
1,000 V
Jacket Color
Gray
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CTP C-DE.PB49.B.00449, DIN EN 50363-10-2, EAC TC RU C-DE. ME77.B.01560, FT-1, IEC 60332-1-2, PV 3.10.7 Status 1992, VW-1
Maximum Operating Temperature
176 Degrees F
Maximum Acceleration
262.5 m/sq sec
Includes Ground
Yes
Maximum Velocity - Supported
16 fps
Maximum Velocity - Unsupported
33 fps
Conductor Color Code
Black/White, Green/Yellow
Minimum Operating Temperature - Fixed
-58 Degrees F
Minimum Operating Temperature - Flexible
-40 Degrees F
Product Type
Control Cable
Resistance Properties
Coolant Resistant, Flame Retardant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Cable Series
CF78-UL

Description

Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 16 AWG, Includes Ground Yes, Jacket Color Gray, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.