Zoro Homepage

Control Cable, 3 C, Black, PVC, 600 V, Order by the Foot

  • Mfr # CF160-UL-10-03

  • Zoro # G008396324


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Number of Conductors
3
Length
Order by the Foot
Voltage
600 V
Jacket Color
Black
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF160-UL-10-03
Zoro #
G008396324
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Conductor Size
17 AWG
Minimum Bend Radius Factor - Fixed
4 x OD
Overall Length
Order by the Foot
Outside Diameter
0.37 in
Minimum Bend Radius Factor - Flexible
6 x OD
Nominal Outside Diameter
0.37 in

Description

Control Cable, Conductor Configuration Single, Conductor Material Copper, Conductor Size 17 AWG, Includes Ground Yes, Jacket Color Black, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.