Zoro Homepage

Control Cable, 3 C, Gray, PVC, 300 V, Order by the Foot

  • Mfr # CF130-05-03

  • Zoro # G008396522


product price: $0.99
/ea
Sold in multiples of 11 for $10.89

Key Features

Number of Conductors
3
Length
Order by the Foot
Voltage
300 V
Jacket Color
Gray
Shielding
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF130-05-03
Zoro #
G008396522
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
4 x OD
Outside Diameter
0.22 in
Minimum Bend Radius Factor - Flexible
6 x OD
Conductor Size
20 AWG
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Nominal Outside Diameter
0.22 in

Description

Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Configuration Single, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground Yes, Jacket Color Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.