Zoro Homepage

Control Cable, 4 C, Black, PVC, 600 V, Order by the Foot

  • Mfr # CF160-UL-15-04

  • Zoro # G508396350


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Number of Conductors
4
Length
Order by the Foot
Voltage
600 V
Jacket Color
Black
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF160-UL-15-04
Zoro #
G508396350
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Outside Diameter
0.43 in
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
6 x OD
Conductor Size
16 AWG
Nominal Outside Diameter
0.43 in

Details

Item
Control Cable
Number of Conductors
4
Voltage
600 V
Jacket Color
Black
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PVC
Standards
2011/65/EU (RoHS Compliant-II), Cable Flame, CE 2014/35/EU, CEI 20-35, CF130.15.07.UL ISO Class 1 (Outer Jacket Material), CTP C-DE.PB49.B.00416, DIN EN 50363-4-1, FT-1, FT-2, FT-4 TC-ER UL 1277, IEC 60332-1-2, IPA 14644-1, MTW UL W63, NFPA 79-2012 Chapter 12.9, PV 3.10.7 Status 1992, VW-1, WTTC UL 2277
Minimum Operating Temperature - Flexible
23 Degrees F
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature - Fixed
5 Degrees F
Includes Ground
Yes
Resistance Properties
Flame Retardant, Oil and Grease Resistant
Maximum Velocity - Unsupported
10 fps
Maximum Velocity - Supported
7 fps
Maximum Acceleration
65.6 m/sq sec
Cable Series
CF160-UL
Series
Chainflex
Product Type
Control Cable
Conductor Configuration
Single

Description

Control Cable, Conductor Configuration Single, Conductor Material Copper, Conductor Size 16 AWG, Includes Ground Yes, Jacket Color Black, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.