Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Cable, 4 C, Gray, PUR, 300 V, Order by the Foot

  • Mfr # CF2-01-04

  • Zoro # G508396329


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Number of Conductors
4
Length
Order by the Foot
Voltage
300 V
Jacket Color
Gray
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF2-01-04
Zoro #
G508396329
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
4 x OD
Conductor Size
26 AWG
Minimum Bend Radius Factor - Fixed
3 x OD
Minimum Bend Radius Factor - E-Chain
5 x OD
Outside Diameter
0.26 in
Overall Length
Order by the Foot
Nominal Outside Diameter
0.26 in

Details

Item
Control Cable
Number of Conductors
4
Voltage
300 V
Jacket Color
Gray
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF27.07.05.02.01.D ISO Class 1 (Outer Jacket Material), CTP C-DE.PB49.B.00416, DIN EN 50363-10-2, EAC TC RU C-DE. ME77.B.01254, NFPA 79-2012 Chapter 12.9, FT-1, IEC 60332-1-2, IPA 14644-1, MUD Resistant NEK 606-Status 2009, PV 3.10.7 Status 1992, VW-1
Maximum Acceleration
262.5 m/sq sec
Minimum Operating Temperature - Fixed
-58 Degrees F
Includes Ground
No
Conductor Color Code
In Accordance with DIN 47100
Resistance Properties
Coolant Resistant, Flame Retardant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Minimum Operating Temperature - Flexible
-40 Degrees F
Maximum Velocity - Unsupported
33 fps
Maximum Velocity - Supported
16 fps
Product Type
Control Cable
Maximum Operating Temperature
176 Degrees F
Cable Series
CF2
Conductor Configuration
Single
Series
Chainflex

Description

Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Configuration Single, Conductor Material Copper, Conductor Size 26 AWG, Includes Ground No, Jacket Color Gray, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.