Zoro Homepage

Control Cable, 4 C, Green, PVC, 300 V, Order by the Foot

  • Mfr # CF5-05-04

  • Zoro # G308396260


product price: $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Number of Conductors
4
Length
Order by the Foot
Voltage
300 V
Jacket Color
Green
Shielding
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF5-05-04
Zoro #
G308396260
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Conductor Size
20 AWG
Minimum Bend Radius Factor - Fixed
4 x OD
Overall Length
Order by the Foot
Outside Diameter
0.26 in
Minimum Bend Radius Factor - Flexible
5 x OD
Minimum Bend Radius Factor - E-Chain
6.8 x OD
Nominal Outside Diameter
0.26 in

Description

Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Configuration Single, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground Yes, Jacket Color Green, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.