Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Cable, 4 C, Yellow, PUR, 300 V, Order by the Foot

  • Mfr # CF77-UL-034INI

  • Zoro # G508396398


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Number of Conductors
4
Length
Order by the Foot
Voltage
300 V
Jacket Color
Yellow
Shielding
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF77-UL-034INI
Zoro #
G508396398
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Conductor Size
22 AWG
Minimum Bend Radius Factor - Fixed
4 x OD
Outside Diameter
0.24 in
Minimum Bend Radius Factor - E-Chain
6.8 x OD
Minimum Bend Radius Factor - Flexible
5 x OD
Nominal Outside Diameter
0.24 in

Details

Item
Control Cable
Number of Conductors
4
Voltage
300 V
Jacket Color
Yellow
Shielding
Unshielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF77.UL.05.12.D (Outer Jacket Material), CTP C-DE.PB49.B.00416, DIN EN 50363-10-2, DNV 61 935-14 HH, EAC TC RU C-DE. ME77.B.01254, EN 50267-2-1, FT-1, IEC 60332-1-2, IPA 14644-1, NEK 606 - Status 2009, NFPA 79-2012 Chapter 12.9, PV 3.10.7 Status 1992, VDW DESINA, VW-1
Maximum Acceleration
262.5 m/sq sec
Maximum Velocity - Unsupported
33 fps
Minimum Operating Temperature - Flexible
-40 Degrees F
Includes Ground
Yes
Resistance Properties
Coolant Resistant, Flame Retardant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Minimum Operating Temperature - Fixed
-58 Degrees F
Conductor Color Code
Black, Blue, Brown, White
Product Type
Control Cable
Maximum Operating Temperature
176 Degrees F
Maximum Velocity - Supported
16 fps
Cable Series
CF77-UL
Series
Chainflex
Conductor Configuration
Single

Description

Control Cable, Conductor Color Code Black, Blue, Brown, White, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Includes Ground Yes, Jacket Color Yellow, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.