Zoro Homepage

Control Cable, 5 C, Blue, TPR, 300 V, Order by the Foot

  • Mfr # CF9-10-05

  • Zoro # G108396750


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Number of Conductors
5
Length
Order by the Foot
Voltage
300 V
Jacket Color
Blue
Shielding
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF9-10-05
Zoro #
G108396750
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Conductor Size
17 AWG
Minimum Bend Radius Factor - Flexible
4 x OD
Outside Diameter
0.3 in
Minimum Bend Radius Factor - Fixed
3 x OD
Minimum Bend Radius Factor - E-Chain
5 x OD
Overall Length
Order by the Foot
Nominal Outside Diameter
0.3 in

Description

Control Cable, Conductor Color Code Black with White Numbers, Green/Yellow, Conductor Configuration Single, Conductor Material Copper, Conductor Size 17 AWG, Includes Ground Yes, Jacket Color Blue, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.