Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Cable, 6 C, Gray, TPR, 300 V, Order by the Foot

  • Mfr # CF9-UL-03-06

  • Zoro # G908396639


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Number of Conductors
6
Length
Order by the Foot
Voltage
300 V
Jacket Color
Gray
Shielding
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF9-UL-03-06
Zoro #
G908396639
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
3 x OD
Outside Diameter
0.26 in
Minimum Bend Radius Factor - E-Chain
5 x OD
Overall Length
Order by the Foot
Conductor Size
22 AWG
Minimum Bend Radius Factor - Flexible
4 x OD
Nominal Outside Diameter
0.26 in

Details

Item
Control Cable
Number of Conductors
6
Voltage
300 V
Jacket Color
Gray
Shielding
Unshielded
Conductor Material
Copper
Jacket Material
TPR
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF9.15.07 ISO Class 1 (Outer Jacket Material), CTP C-DE.PB49.B.00416, DIN EN 60811-404, DNV 61 935-14 HH, EAC TC RU C-DE. ME77.B.01254, FT-1, IEC 60332-1-2, IPA 14644-1, PV 3.10.7 Status 1992, VDMA 24568 with Plantocut 8 S-MB by DEA, VW-1
Minimum Operating Temperature - Fixed
-58 Degrees F
Includes Ground
No
Maximum Velocity - Supported
20 fps
Resistance Properties
Coolant Resistant, Flame Retardant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature - Flexible
-49 Degrees F
Product Type
Control Cable
Maximum Velocity - Unsupported
33 fps
Maximum Acceleration
328.1 m/sq sec
Conductor Color Code
Black, Blue, Brown
Cable Series
CF9-UL
Conductor Configuration
Single
Series
Chainflex

Description

Control Cable, Conductor Color Code Black, Blue, Brown, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Includes Ground No, Jacket Color Gray, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.