Shop CHAINFLEX

Control Cable, 5 C, Blue, TPR, 300 V, Order by the Foot

  • Mfr # CF9-60-05

  • Zoro # G608396748


product price:  $17.15
/ea

Key Features

Number of Conductors
5
Length
Order by the Foot
Voltage
300 V
Jacket Color
Blue
Shielding
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF9-60-05
Zoro #
G608396748
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
5 x OD
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
3 x OD
Minimum Bend Radius Factor - Flexible
4 x OD
Conductor Size
10 AWG
Outside Diameter
0.53 in
Nominal Outside Diameter
0.53 in

Details

Item
Control Cable
Number of Conductors
5
Voltage
300 V
Jacket Color
Blue
Shielding
Unshielded
Conductor Material
Copper
Jacket Material
TPR
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF9.15.07 ISO Class 1 (Outer Jacket Material), CTP C-DE.PB49.B.00416, DIN EN 60811-404, DNV 61 935-14 HH, EAC TC RU C-DE. ME77.B.01254, FT-1, IEC 60332-1-2, IPA 14644-1, PV 3.10.7 Status 1992, VDMA 24568 with Plantocut 8 S-MB by DEA, VW-1
Conductor Color Code
Black with White Numbers, Green/Yellow
Product Type
Control Cable
Maximum Operating Temperature
212 Degrees F
Resistance Properties
Coolant Resistant, Flame Retardant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Maximum Velocity - Unsupported
33 fps
Minimum Operating Temperature - Flexible
-31 Degrees F
Maximum Velocity - Supported
20 fps
Maximum Acceleration
328.1 m/sq sec
Minimum Operating Temperature - Fixed
-48 Degrees F
Includes Ground
Yes
Cable Series
CF9
Series
Chainflex
Conductor Configuration
Single

Description

Control Cable, Conductor Color Code Black with White Numbers, Green/Yellow, Conductor Configuration Single, Conductor Material Copper, Conductor Size 10 AWG, Includes Ground Yes, Jacket Color Blue, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.