Control Cable, 7 C, Green, PVC, 600 V, Order by the Foot

  • Mfr # CF5-10-07

  • Zoro # G608396564


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Number of Conductors
7
Length
Order by the Foot
Voltage
600 V
Jacket Color
Green
Shielding
Unshielded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF5-10-07
Zoro #
G608396564
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - E-Chain
6.8 x OD
Outside Diameter
0.37 in
Conductor Size
17 AWG
Minimum Bend Radius Factor - Flexible
5 x OD
Nominal Outside Diameter
0.37 in

Details

Item
Control Cable
Number of Conductors
7
Voltage
600 V
Jacket Color
Green
Shielding
Unshielded
Conductor Material
Copper
Jacket Material
PVC
Standards
2011/65/EU (RoHS Compliant-II), Cable Flame, CE 2014/35/EU, CEI 20-35, CF130.15.07.UL ISO Class 1 (Outer Jacket Material), CTP C-DE.PB49.B.00416, DIN EN 50363-4-1, FT-1, FT-2, FT-4 TC-ER UL 1277, IEC 60332-1-2, IPA 14644-1, MTW UL W63, NFPA 79-2012 Chapter 12.9, PV 3.10.7 Status 1992, VW-1, WTTC UL 2277
Maximum Operating Temperature
158 Degrees F
Conductor Color Code
Black/White, Green/Yellow
Maximum Velocity - Unsupported
33 fps
Maximum Velocity - Supported
16 fps
Includes Ground
Yes
Minimum Operating Temperature - Flexible
23 Degrees F
Minimum Operating Temperature - Fixed
5 Degrees F
Product Type
Control Cable
Resistance Properties
Flame Retardant, Oil and Grease Resistant, UV/Sunlight Resistant
Maximum Acceleration
262.5 m/sq sec
Cable Series
CF5
Conductor Configuration
Single
Series
Chainflex

Description

Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Configuration Single, Conductor Material Copper, Conductor Size 17 AWG, Includes Ground Yes, Jacket Color Green, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.