Shop CHAINFLEX
See all product information
Control Cable, 20 C, Gray, TPR, 300 V, Order by the Foot
Mfr # CF10-UL-07-20
Zoro # G608396250
product price:Â $23.25
/eaKey Features
Number of Conductors
20
Length
Order by the Foot
Voltage
300 V
Jacket Color
Gray
Shielding
Shielded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CF10-UL-07-20
Zoro #
G608396250
UPC #
-
Country of Origin
Germany
Dimensions
Length
Order by the Foot
Outside Diameter
0.67 in
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
4 x OD
Minimum Bend Radius Factor - E-Chain
5 x OD
Minimum Bend Radius Factor - Fixed
3 x OD
Conductor Size
18 AWG
Nominal Outside Diameter
0.67 in
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 18 AWG, Includes Ground Yes, Jacket Color Gray, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.