This item is Discontinued.

No Product Image Available

Control Cable, 2 C, Steel Blue, PUR, ( 2 ) 20 AWG, 300 V, Order by the Foot (Discontinued)

  • Mfr # CFROBOT9-003
  • Zoro # G608396557
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFROBOT9-003
Zoro #
G608396557
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
10 x OD
Outside Diameter
0.39 in
Conductor Size
20 AWG
Minimum Bend Radius Factor - Fixed
5 x OD
Minimum Bend Radius Factor - Flexible
8 x OD

Details

Item
Control Cable
Number of Conductors
2
Conductor Design
( 2 ) 20 AWG
Jacket Material
PUR
Jacket Color
Steel Blue
Voltage
300 V
Conductor Material
Copper
Standards
CE 2014/35/EU, CEI 20-35, CF27.07.05.02.01.D ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP C-DE.PB49.B.00416, EAC TC RU C-DE. ME77.B.01254, Lead Free Following 2011/65/EU (RoHS Compliant-II), NFPA 79-2012 Chapter 12.9
Product Type
Control Cable
Application
For Robots, Handling & Spindle Drives
Includes Ground
Yes
Shielding
Unshielded
Minimum Operating Temperature - Fixed
-58 Degrees F
Resistance Properties
Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Minimum Operating Temperature - Flexible
-40 Degrees F
Maximum Operating Temperature
176 Degrees F
Conductor Color Code
In Accordance with DIN 47100
(hidden) series builder
CFROBOT9-003 CHAINFLEX
Cable Series
CFROBOT9

Description

Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground Yes, Jacket Color Steel Blue, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Fixed -58 Degrees F, Minimum Operating Temperature - Flexible -40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.