Control Cable, 5 C, Yellow, PUR, 1,000 V, Order by the Foot

  • Mfr # CF77-UL-35INIG

  • Zoro # G608396526


product price:  $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Number of Conductors
5
Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Yellow
Shielding
Unshielded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF77-UL-35INIG
Zoro #
G608396526
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
5 x OD
Minimum Bend Radius Factor - E-Chain
6.8 x OD
Minimum Bend Radius Factor - Fixed
4 x OD
Conductor Size
22 AWG
Outside Diameter
0.24 in
Overall Length
Order by the Foot
Nominal Outside Diameter
0.24 in

Details

Item
Control Cable
Number of Conductors
5
Voltage
1,000 V
Jacket Color
Yellow
Shielding
Unshielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF77.UL.05.12.D (Outer Jacket Material), CTP C-DE.PB49.B.00416, DIN EN 50363-10-2, DNV 61 935-14 HH, EAC TC RU C-DE. ME77.B.01254, EN 50267-2-1, FT-1, IEC 60332-1-2, IPA 14644-1, NEK 606 - Status 2009, NFPA 79-2012 Chapter 12.9, PV 3.10.7 Status 1992, VDW DESINA, VW-1
Maximum Velocity - Supported
16 fps
Maximum Velocity - Unsupported
33 fps
Conductor Color Code
Black, Blue, Brown, Green/Yellow, White
Maximum Acceleration
262.5 m/sq sec
Minimum Operating Temperature - Fixed
-58 Degrees F
Resistance Properties
Coolant Resistant, Flame Retardant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature - Flexible
-40 Degrees F
Product Type
Control Cable
Cable Series
CF77-UL
Series
Chainflex

Description

Control Cable, Conductor Color Code Black, Blue, Brown, Green/Yellow, White, Conductor Material Copper, Conductor Size 22 AWG, Jacket Color Yellow, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.