This item is Discontinued.

No Product Image Available

Control Cable, 20 C, Steel Blue, TPE, 300 V, Order by the Foot (Discontinued)

  • Mfr # CF9-02-20
  • Zoro # G208396483
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF9-02-20
Zoro #
G208396483
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
4 x OD
Minimum Bend Radius Factor - Fixed
3 x OD
Conductor Size
24 AWG
Outside Diameter
0.37 in
Minimum Bend Radius Factor - E-Chain
5 x OD

Details

Item
Control Cable
Number of Conductors
20
Jacket Material
TPE
Jacket Color
Steel Blue
Voltage
300 V
Conductor Material
Copper
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF9.15.07 ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP C-DE.PB49.B.00416, DIN EN 60811-404, DNV 61 935-14 HH, EAC TC RU C-DE. ME77.B.01254, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, PV 3.10.7 Status 1992, VDMA 24568 with Plantocut 8 S-MB by DEA
Maximum Acceleration
328.1 m/sq sec
Conductor Color Code
In Accordance with DIN 47100
Minimum Operating Temperature - Fixed
-48 Degrees F
Resistance Properties
Coolant Resistant, Flame Retardant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Maximum Operating Temperature
212 Degrees F
Includes Ground
No
Shielding
Unshielded
Product Type
Control Cable
Minimum Operating Temperature - Flexible
-31 Degrees F
Maximum Velocity - Unsupported
33 fps
Maximum Velocity - Supported
20 fps
Cable Series
CF9

Description

Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 24 AWG, Includes Ground No, Jacket Color Steel Blue, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.