This item is Discontinued.

No Product Image Available

Control Cable, 5 C, Dark Blue, TPE, 300 V, Order by the Foot (Discontinued)

  • Mfr # CF9-160-05
  • Zoro # G608396724
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF9-160-05
Zoro #
G608396724
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
4 x OD
Conductor Size
6 AWG
Minimum Bend Radius Factor - Fixed
3 x OD
Minimum Bend Radius Factor - E-Chain
5 x OD

Details

Item
Control Cable
Number of Conductors
5
Jacket Material
TPE
Jacket Color
Dark Blue
Voltage
300 V
Conductor Material
Copper
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF9.15.07 ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP C-DE.PB49.B.00416, DIN EN 60811-404, DNV 61 935-14 HH, EAC TC RU C-DE. ME77.B.01254, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, PV 3.10.7 Status 1992, VDMA 24568 with Plantocut 8 S-MB by DEA
Minimum Operating Temperature - Fixed
-67 Degrees F
Conductor Color Code
In Accordance with DIN 47100
Maximum Acceleration
328.1 m/sq sec
Product Type
Control Cable
Resistance Properties
Coolant Resistant, Flame Retardant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Maximum Operating Temperature
212 Degrees F
Maximum Velocity - Unsupported
32.81 fps
Minimum Operating Temperature - Flexible
-58 Degrees F
Maximum Velocity - Supported
19.69 fps
Cable Series
CF9

Description

Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 6 AWG, Jacket Color Dark Blue, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 19.69 fps, Maximum Velocity - Unsupported 32.81 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.