Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Cable, Gray, PUR, 300 V, Order by the Foot

  • Mfr # CF2-05-05

  • Zoro # G508396206


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Length
Order by the Foot
Voltage
300 V
Jacket Color
Gray
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF2-05-05
Zoro #
G508396206
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
4 x OD
Minimum Bend Radius Factor - E-Chain
5 x OD
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
3 x OD

Details

Item
Control Cable
Voltage
300 V
Jacket Color
Gray
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF27.07.05.02.01.D ISO Class 1 (Outer Jacket Material), CTP C-DE.PB49.B.00416, DIN EN 50363-10-2, EAC TC RU C-DE. ME77.B.01254, NFPA 79-2012 Chapter 12.9, FT-1, IEC 60332-1-2, IPA 14644-1, MUD Resistant NEK 606-Status 2009, PV 3.10.7 Status 1992, VW-1
Maximum Velocity - Supported
16.41 fps
Maximum Velocity - Unsupported
32.81 fps
Product Type
Control Cable
Minimum Operating Temperature - Fixed
-58 Degrees F
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature - Flexible
-40 Degrees F
Conductor Color Code
In Accordance with DIN 47100
Maximum Acceleration
262.5 m/sq sec
Resistance Properties
Coolant Resistant, Flame Retardant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Cable Series
CF2

Description

Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Jacket Color Gray, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16.41 fps, Maximum Velocity - Unsupported 32.81 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.