Zoro Homepage

Control Cable, Green, PVC, 600 V, Order by the Foot

  • Mfr # CF5-30-06

  • Zoro # G108396637


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Length
Order by the Foot
Voltage
600 V
Jacket Color
Green
Conductor Material
Copper
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF5-30-06
Zoro #
G108396637
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
4 x OD
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
5 x OD
Minimum Bend Radius Factor - E-Chain
6.8 x OD

Details

Item
Control Cable
Voltage
600 V
Jacket Color
Green
Conductor Material
Copper
Jacket Material
PVC
Standards
Maximum Operating Temperature
158 Degrees F
Maximum Acceleration
262.5 m/sq sec
Minimum Operating Temperature - Flexible
23 Degrees F
Maximum Velocity - Unsupported
32.81 fps
Product Type
Control Cable
Minimum Operating Temperature - Fixed
5 Degrees F
Conductor Color Code
Black/White, Green/Yellow
Maximum Velocity - Supported
16.41 fps
Resistance Properties
Flame Retardant, Oil and Grease Resistant, UV/Sunlight Resistant
Cable Series
CF5

Description

Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Jacket Color Green, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 16.41 fps, Maximum Velocity - Unsupported 32.81 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.