Zoro Homepage

Data Cable, 8 Wire, Gray

  • Mfr # CF211-05-04-02

  • Zoro # G2834356


product price: $8.49
/ea

Key Features

Cable Length
1 ft
Conductor Gauge
20 AWG
Fire Rating
Appliance Wiring Material
Jacket Color
Silver Gray
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF211-05-04-02
Zoro #
G2834356
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
1 ft
Outside Diameter
0.4 in
Length
Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Spool Length
Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
Nominal Outside Dia.
0.37 in
Conductor Size
20 AWG
Conductor Size - Data Cable
20 AWG
Bend Radius
2 3/4 in

Details

Item
Continuous Flexing Appliance Wiring Communication Cable
Conductor Gauge
20 AWG
Fire Rating
Appliance Wiring Material
Jacket Color
Silver Gray
Jacket Material
PVC
Number of Conductors
8
Solid/Stranded
Stranded
Shielding Material
Tinned Copper Braid
Maximum Voltage Rating
300 V
NEC Article and Type
AWM
Standards
RoHS-II, CE 2014/35/EU, CEI 20-35, CF240.02.24 Standard 14644-1, CTP DE.PB49.B.00416, EAC-Certified TC RU C-DE. ME77.B.01254, NFPA 79-2012 Chapter 12.9, PV 3.10.7-Status 1992, UL/CSA AWM
Jacket Material - Wire and Cable
PVC
Shielded
Shielded
Total Number of Conductors - Data Cable
8 (4 Pair)
Package Type - Data Cable
Spool
Application - Communication Cable
Access Control, Alarm Systems, Audio Systems, Broadcast Systems, Computer Systems, Control Systems, Electronic Circuits, Instrumentation Systems, Video Systems
Shielded / Unshielded
Shielded
Temp. Range
23 Degrees to 158 Degrees F
Suggested Voltage Rating - Data Cable
300 V
Fire Rating - Data Cable
Appliance Wiring Material
Item - Data Cable
Continuous Flexing Appliance Wiring Communication Cable
Solid / Stranded
Stranded
Insulation Material
TPE
Application
Control Systems, Instrumentation Systems
Package Type
Spool
Minimum Operating Temperature
41 Degrees F
Product Type
Continuous Flexing Appliance Wiring Communication Cable
Maximum Current
10 A
Maximum Operating Temperature
158 Degrees F
Resistance Properties
Impact Resistant, Flame/Fire Resistant, Oil Resistant
Number of Pairs
4

Description

Continuous Flexing Appliance Wiring Communication Cable, Cable Length 1 ft, Fire Rating Appliance Wiring Material, Conductor Gauge 20 AWG, Insulation Material TPE, Jacket Color Silver Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 8, Outside Diameter 0.4 in, Package Type Spool, Application Control Systems, Instrumentation Systems, Maximum Voltage Rating 300 V, NEC Article and Type AWM, Number of Pairs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.