This item is Discontinued.

Chainflex 26 AWG Unshielded Continuous Flex Ethernet Cable 25 ft. VT CF14US-02-04-02-25

26 AWG Unshielded Continuous Flex Ethernet Cable 25 ft. VT (Discontinued)

  • Mfr # CF14US-02-04-02-25
  • Zoro # G8062293
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF14US-02-04-02-25
Zoro #
G8062293
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
26 AWG
Length
25 ft.
Conductor Size - Data Cable
26 AWG
Spool Length
25 ft

Details

Number of Conductors
4 pr.
Jacket Color
Violet
Jacket Material
PUR
Item
Continuous Flexing Ethernet Cable
Shielded / Unshielded
Unshielded
Jacket Material - Wire and Cable
Polyurethane
Category Type
5
Shielded
No
Category - Data Cable
5
Item - Data Cable
Continuous Flexing Category Cable
Wire Color
(1) Blue/White/Blue, (2) Orange/White/Orange, (3) Green/White/Green, (4) Brown/White/Brown
Standards
RU/ CSA/ CE

Description

Continuous Flexing Ethernet Cable, Jacket Color Violet, Jacket Material PUR, Shielded No, Number of Conductors 4 pr., Standards RU/ CSA/ CE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.