Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Cable, 10 AWG, Orange, PVC, 600 V

  • Mfr # CF885-PE-60-01

  • Zoro # G208259733


product price: $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Number of Conductors
1
Length
Order by the Foot
Voltage
600 V
Jacket Color
Orange
Shielding
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF885-PE-60-01
Zoro #
G208259733
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Conductor Size
10 AWG
Minimum Bend Radius Factor - E-Chain
15 x OD
Outside Diameter
0.31 in
Minimum Bend Radius Factor - Flexible
12 x OD
Minimum Bend Radius Factor - Fixed
8 x OD
Nominal Outside Diameter
0.31 in

Details

Item
Motor Cable
Number of Conductors
1
Voltage
600 V
Jacket Color
Orange
Shielding
Unshielded
Conductor Material
Copper
Jacket Material
PVC
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CSA, CTP C-DE. PB49.B.00450, EAC TC RU C-DE. ME77.B.01561, FT-1, IEC 60332-1-2, PV 3.10.7 Status 1992, UL Listed, VW-1
Minimum Operating Temperature - Fixed
5 Degrees F
Minimum Operating Temperature - Flexible
23 Degrees F
Maximum Acceleration
65.6 m/sq sec
Maximum Operating Temperature
158 Degrees F
Maximum Velocity - Unsupported
10 fps
Conductor Color Code
Black/White, Green/Yellow
Cable Series
CF885
Resistance Properties
Flame Retardant, Oil and Grease Resistant
Product Type
Motor Cable
Series
Chainflex
Includes Ground
Yes
Conductor Configuration
Single

Description

Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Configuration Single, Conductor Material Copper, Conductor Size 10 AWG, Includes Ground Yes, Jacket Color Orange, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 15 x OD, Minimum Bend Radius Factor - Fixed 8 x OD, Minimum Bend Radius Factor - Flexible 12 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.