Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Cable, 16 AWG, Blue, PUR, 1000 V

  • Mfr # CFROBOT7-1504C

  • Zoro # G308259688


product price: $10.89
/ea

Key Features

Number of Conductors
4
Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Blue
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFROBOT7-1504C
Zoro #
G308259688
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Conductor Size
16 AWG
Minimum Bend Radius Factor - Fixed
8 x OD
Minimum Bend Radius Factor - Flexible
8 x OD
Minimum Bend Radius Factor - E-Chain
10 x OD
Outside Diameter
0.37 in
Nominal Outside Diameter
0.37 in

Details

Item
Motor Cable
Number of Conductors
4
Voltage
1,000 V
Jacket Color
Blue
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
CE 2014/35/EU, CEI 20-35, CF27.07.05.02.01.D ISO Class 1 (Outer Jacket Material), CSA, CTP C-DE.PB49.B.00420, EAC TC RU C DE.ME77.B.01255, IPA 14644-1, 2011/65/EU (RoHS Compliant-II), UL Listed
Application
Without Control Pair
Product Type
Motor Cable
Maximum Operating Temperature
176 Degrees F
Cable Series
CFROBOT7
Resistance Properties
Antimicrobial, Notch Resistance, Oil and Grease Resistant, UV/Sunlight Resistant
Includes Ground
Yes
Minimum Operating Temperature - Flexible
-40 Degrees F
Conductor Color Code
Black/White, Green/Yellow
Minimum Operating Temperature - Fixed
-58 Degrees F
Conductor Configuration
Single
Series
Chainflex

Description

Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Configuration Single, Conductor Material Copper, Conductor Size 16 AWG, Includes Ground Yes, Jacket Color Blue, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 8 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Fixed -58 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.