Motor Cable, 300 MCM, 1 C, Black, TPR, 1,000 V, Order by the Foot

  • Mfr # CF310-1500-01-1

  • Zoro # G8059773


product price: $53.39
/ea

Key Features

Wire Size
300 MCM
Number of Conductors
1
Length
Order by the Foot
Voltage
1,000 V
Nominal Outside Dia.
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF310-1500-01-1
Zoro #
G8059773
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
300 MCM
Length
Order by the Foot
Nominal Outside Dia.
0.94 in
Min. Bend Radius
7.5 x OD
Spool Length
Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10)
Conductor Size
300 kcmil
Length (Straight Wireway)
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Minimum Bend Radius Factor - Flexible
6 x OD
Minimum Bend Radius Factor - Fixed
4 x OD
Outside Diameter
0.94 in
Nominal Outside Diameter
0.94 in

Details

Item
Motor Cable
Number of Conductors
1
Voltage
1,000 V
Jacket Color
Black
Wire Color
Copper
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Temp. Rating
-31 Degrees to 194 Degrees F
Standards
CE, cRUus
Temp. Range
-31 Degrees to 194 Degrees F
Features
Oil and Coolant Resistant, Flame Retardant, Notch Proof and PVC and Halogen Free
Max. Amps
404
Shielded / Unshielded
Shielded
Max. Voltage
1000V
Special Features
Flame Retardant, Halogen Free, Notch Proof, Oil and Coolant Resistant
Product Type
Motor Cable
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Coolant Resistant, Flame Retardant, Notch Resistance, Oil and Grease Resistant
Cable Series
CF310-UL
Conductor Color Code
Black
Minimum Operating Temperature - Flexible
-49 Degrees F
Includes Ground
Yes
Series
Chainflex
Conductor Configuration
Single

Description

Motor Cable, Conductor Color Code Black, Conductor Configuration Single, Conductor Material Copper, Conductor Size 300 kcmil, Includes Ground Yes, Jacket Color Black, Jacket Material TPR, Length Order by the Foot, Maximum Operating Temperature 194 Degrees F, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD, Minimum Operating Temperature - Flexible -49 Degrees F, Number of Conductors 1, Outside Diameter 0.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.