Zoro Homepage

Motor Cable, 4 AWG, Black, TPR, 1000 V

  • Mfr # CF300-40-01

  • Zoro # G708259516


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Number of Conductors
1
Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Black
Shielding
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF300-40-01
Zoro #
G708259516
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Conductor Size
4 AWG
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Minimum Bend Radius Factor - Flexible
6 x OD
Outside Diameter
0.24 in
Nominal Outside Diameter
0.24 in

Details

Item
Motor Cable
Number of Conductors
1
Voltage
1,000 V
Jacket Color
Black
Shielding
Unshielded
Jacket Material
TPR
Standards
NFPA 79-2012 Chapter 12.9, TC RU C-DE.ME77.B.01255, VDW DESINA
Maximum Velocity - Supported
20 fps
Minimum Operating Temperature - Flexible
-49 Degrees F
Cable Series
CF300-UL
Minimum Operating Temperature - Fixed
-58 Degrees F
Maximum Velocity - Unsupported
33 fps
Maximum Acceleration
328.1 m/sq sec
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Conductor Configuration
Single
Product Type
Motor Cable
Series
Chainflex
Includes Ground
Yes

Description

Motor Cable, Conductor Configuration Single, Conductor Size 4 AWG, Includes Ground Yes, Jacket Color Black, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 194 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD, Minimum Operating Temperature - Fixed -58 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.