Motor Cable, 4/0 AWG, 1 C, Black, TPR, 1,000 V, Order by the Foot

  • Mfr # CF300-1200-01-1

  • Zoro # G7879331


product price: $37.79
/ea

Key Features

Wire Size
4/0 AWG
Max. Amps
352
Number of Conductors
1
Length
Order by the Foot
Voltage
1,000 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF300-1200-01-1
Zoro #
G7879331
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
4/0 AWG
Length
Order by the Foot
Nominal Outside Dia.
0.85 in
Min. Bend Radius
7.5 x OD
Spool Length
Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10)
Conductor Size
4/0 AWG
Length (Straight Wireway)
Order by the Foot
Overall Length
Order by the Foot
Outside Diameter
0.85 in
Minimum Bend Radius Factor - Flexible
6 x OD
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Nominal Outside Diameter
0.85 in

Details

Item
Motor Cable
Max. Amps
352
Number of Conductors
1
Voltage
1,000 V
Jacket Color
Black
Wire Color
Black
Shielding
Unshielded
Conductor Material
Copper
Jacket Material
TPR
Temp. Rating
-31 Degrees to 194 Degrees F
Standards
CE, cRUus
Temp. Range
-31 Degrees to 194 Degrees F
Features
Oil and Coolant Resistant, Flame Retardant, Notch Proof and PVC and Halogen Free
Shielded / Unshielded
Unshielded
Max. Voltage
1000V
Special Features
Flame Retardant, Notch Proof, Oil and Coolant Resistant, PVC and Halogen Free
Product Type
Motor Cable
Minimum Operating Temperature - Flexible
-49 Degrees F
Conductor Color Code
Black
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Coolant Resistant, Flame Retardant, Notch Resistance, Oil and Grease Resistant
Cable Series
CF300-UL
Series
Chainflex
Conductor Configuration
Single
Includes Ground
Yes

Description

Motor Cable, Conductor Color Code Black, Conductor Configuration Single, Conductor Material Copper, Conductor Size 4/0 AWG, Includes Ground Yes, Jacket Color Black, Jacket Material TPR, Length Order by the Foot, Maximum Operating Temperature 194 Degrees F, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD, Minimum Operating Temperature - Flexible -49 Degrees F, Number of Conductors 1, Outside Diameter 0.85 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.