Zoro Homepage

Motor Cable, 6 AWG, Orange, PVC, 1000 V

  • Mfr # CF885-160-04

  • Zoro # G408259601


product price: $16.69
/ea

Key Features

Number of Conductors
4
Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Orange
Shielding
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF885-160-04
Zoro #
G408259601
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Conductor Size
6 AWG
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
12 x OD
Minimum Bend Radius Factor - Fixed
8 x OD
Outside Diameter
0.79 in
Minimum Bend Radius Factor - E-Chain
15 x OD
Nominal Outside Diameter
0.79 in

Description

Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Configuration Single, Conductor Material Copper, Conductor Size 6 AWG, Includes Ground Yes, Jacket Color Orange, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 15 x OD, Minimum Bend Radius Factor - Fixed 8 x OD, Minimum Bend Radius Factor - Flexible 12 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.