Zoro Homepage

Motor Cable, 8 AWG, 4 C, Black, PVC, 1,000 V, 25 ft

  • Mfr # CF30-100-04-25

  • Zoro # G7501173


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
74
Wire Size
8 AWG
Number of Conductors
4
Length
25 ft
Voltage
1,000 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF30-100-04-25
Zoro #
G7501173
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
8 AWG
Length
25 ft
Nominal Outside Dia.
0.71 in
Min. Bend Radius
7.5 x OD
Spool Length
25 ft.
Conductor Size
8 AWG
Length (Straight Wireway)
25 ft
Overall Length
25 ft
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Outside Diameter
0.71 in
Minimum Bend Radius Factor - Flexible
6 x OD
Nominal Outside Diameter
0.71 in

Details

Item
Motor Cable
Max. Amps
74
Number of Conductors
4
Voltage
1,000 V
Jacket Color
Black
Wire Color
(1) Green/Yellow, Black with White Numbers
Shielding
Unshielded
Conductor Material
Copper
Jacket Material
PVC
Temp. Rating
23 Degrees to 158 Degrees F
Standards
CE, cRUus
Temp. Range
23 Degrees to 158 Degrees F
Max. Voltage
1000V
Shielded / Unshielded
Unshielded
Features
Oil Resistant and Flame Resistant
Special Features
Oil Resistant and Flame Resistant
Product Type
Motor Cable
Cable Series
CF30
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature - Flexible
23 Degrees F
Conductor Color Code
Green/Yellow, Black with White Numbers
Resistance Properties
Heat Resistant, Oil and Grease Resistant
Series
Chainflex
Conductor Configuration
Single
Includes Ground
Yes

Description

Motor Cable, Conductor Color Code Green/Yellow, Black with White Numbers, Conductor Configuration Single, Conductor Material Copper, Conductor Size 8 AWG, Includes Ground Yes, Jacket Color Black, Jacket Material PVC, Length 25 ft, Maximum Operating Temperature 158 Degrees F, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD, Minimum Operating Temperature - Flexible 23 Degrees F, Number of Conductors 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.