Motor Cable, 8 AWG, Orange, PVC, 1000 V
Mfr # CF886-100-01
Zoro # G508259952
product price: $3.79
/eaSold in multiples of 3 for $11.37
Key Features
Number of Conductors
1
Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Orange
Shielding
Shielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF886-100-01
Zoro #
G508259952
UPC #
-
Country of Origin
Germany
Dimensions
Length
Order by the Foot
Overall Length
Order by the Foot
Conductor Size
8 AWG
Minimum Bend Radius Factor - Flexible
12 x OD
Minimum Bend Radius Factor - E-Chain
15 x OD
Minimum Bend Radius Factor - Fixed
8 x OD
Details
Item
Motor Cable
Number of Conductors
1
Voltage
1,000 V
Jacket Color
Orange
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PVC
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CSA, CTP C-DE. PB49.B.00450, EAC TC RU C-DE. ME77.B.01561, FT-1, IEC 60332-1-2, PV 3.10.7 Status 1992, UL Listed, VW-1
Maximum Acceleration
65.6 m/sq sec
Maximum Velocity - Unsupported
9.84 fps
Minimum Operating Temperature - Flexible
23 Degrees F
Minimum Operating Temperature - Fixed
5 Degrees F
Maximum Operating Temperature
158 Degrees F
Cable Series
CF886
Resistance Properties
Flame Retardant, Oil and Grease Resistant
Conductor Color Code
Black/White, Green/Yellow
Product Type
Motor Cable
Description
Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 8 AWG, Jacket Color Orange, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 9.84 fps, Minimum Bend Radius Factor - E-Chain 15 x OD, Minimum Bend Radius Factor - Fixed 8 x OD, Minimum Bend Radius Factor - Flexible 12 x OD, Minimum Operating Temperature - Fixed 5 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.