Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Servo Motor Cable, Orange, PUR, 1,000 V, Order by the Foot

  • Mfr # CF897-15150202

  • Zoro # G508259716


product price: $9.19
/ea

Key Features

Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Orange
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF897-15150202
Zoro #
G508259716
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
8 x OD
Minimum Bend Radius Factor - E-Chain
15 x OD
Minimum Bend Radius Factor - Flexible
12 x OD
Outside Diameter
0.53 in
Nominal Outside Diameter
0.53 in

Details

Item
Servo Motor Cable
Voltage
1,000 V
Jacket Color
Orange
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
CE, CEI 20-35, CSA AWM, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL Listed
Includes Ground
Yes
Maximum Acceleration
65.6 m/sq sec
Conductor Color Code
Black/White, Green/Yellow
Resistance Properties
Coolant Resistant, Antimicrobial, MUD Resistance, Notch Resistance, Oil and Grease Resistant, UV/Sunlight Resistant
Product Type
Servo Motor Cable
Minimum Operating Temperature - Fixed
-58 Degrees F
Maximum Operating Temperature
176 Degrees F
Maximum Velocity - Unsupported
10 fps
Conductor Grouping
(4) 16 AWG/(2) Shielded Twisted Pair 16 AWG
Cable Series
CF897
Minimum Operating Temperature - Flexible
-40 Degrees F
Series
Chainflex

Description

Servo Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Grouping (4) 16 AWG/(2) Shielded Twisted Pair 16 AWG, Conductor Material Copper, Includes Ground Yes, Jacket Color Orange, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 15 x OD, Minimum Bend Radius Factor - Fixed 8 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.