Zoro Homepage

ThermocoupleCable, TypeK, 24AWG/20AWG, Grn

  • Mfr # CFTHERMO-K-002

  • Zoro # G608260049


product price: $15.95
/ea

Key Features

Length
Order by the Foot
Voltage
300 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Chromel/Alumel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFTHERMO-K-002
Zoro #
G608260049
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
10 x OD
Outside Diameter
0.3 in
Minimum Bend Radius Factor - E-Chain
12.5 x OD
Minimum Bend Radius Factor - Fixed
5.0 x OD
Nominal Outside Diameter
0.3 in

Description

Thermocouple Cable, Conductor Color Code Brown, Blue, White, Yellow/Green, Conductor Grouping Shielded Twisted Pair 24 AWG/(3) Single 20 AWG, Conductor Material Chromel/Alumel, Jacket Color Green, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 20 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 3 fps, Maximum Velocity - Unsupported 7 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 5.0 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.