Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ThermocoupleCable, TypeT, 24AWG/20AWG, Bwn

  • Mfr # CFTHERMO-T-002

  • Zoro # G308260028


product price: $14.49
/ea

Key Features

Length
Order by the Foot
Voltage
300 V
Jacket Color
Brown
Shielding
Shielded
Conductor Material
Copper/Constantan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFTHERMO-T-002
Zoro #
G308260028
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
5.0 x OD
Minimum Bend Radius Factor - Flexible
10 x OD
Outside Diameter
0.3 in
Minimum Bend Radius Factor - E-Chain
12.5 x OD
Nominal Outside Diameter
0.3 in

Details

Item
Thermocouple Cable
Voltage
300 V
Jacket Color
Brown
Shielding
Shielded
Conductor Material
Copper/Constantan
Jacket Material
PUR
Standards
CE 2014/35/EU, CTP C-DE.PB49.B.00416, EAC TC RU C-DE. ME77.B.01254, ISO Class 1 CF27.07.05.02.01.D IPA 14644-1, Lead Free 2011/65/EU, RoHS Compliant-II
Conductor Grouping
Shielded Twisted Pair 24 AWG/(3) Single 20 AWG
Maximum Operating Temperature
176 Degrees F
Thermocouple Type
Type T
Minimum Operating Temperature - Flexible
-40 Degrees F
(hidden) series builder
CFTHERMO-T-002 CHAINFLEX
Product Type
Thermocouple Cable
Maximum Velocity - Supported
3 fps
Maximum Acceleration
20 m/sq sec
Conductor Color Code
Brown, Blue, White, Yellow/Green
Minimum Operating Temperature - Fixed
-58 Degrees F
Maximum Velocity - Unsupported
7 fps
Cable Series
CFTHERMO
Resistance Properties
Coolant Resistant, Antimicrobial, Notch Resistance, Oil and Grease Resistant, UV/Sunlight Resistant

Description

Thermocouple Cable, Conductor Color Code Brown, Blue, White, Yellow/Green, Conductor Grouping Shielded Twisted Pair 24 AWG/(3) Single 20 AWG, Conductor Material Copper/Constantan, Jacket Color Brown, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 20 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 3 fps, Maximum Velocity - Unsupported 7 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 5.0 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.