Zoro Homepage
This item is Discontinued.
Chamberlain 3/4 HP Smart Quiet Belt Drive Garage Door Opener B4505T

3/4 HP Smart Quiet Belt Drive Garage Door Opener (Discontinued)

  • Mfr # B4505T
  • Zoro # G410037952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4505T
Zoro #
G410037952
UPC #
012381194742
Country of Origin
United States

Description

Chamberlain is the most trusted brand of garage door openers, designed with the safety of your home and family in mind. Perfect for attached garages, the B4505T will give you years of smooth, quiet performance, while integrated myQ technology lets you control, secure and monitor your garage from the myQ app - anytime, from anywhere. The B4505T is equipped with cutting edge technology.Smartphone control: download the myQ app and follow the steps to connect your new garage door opener so you can control, secure and monitor the garage from your smartphone - anytime, from anywhereWorks with key by amazon: link to key by amazon in the myQ app for secure and convenient in garage delivery of groceries and amazon packagesNext generation garage technology: improved Wi-Fi connectivity and enhanced memory to support new myQ features and solutionsIntegrated Bluetooth technology: reduces setup time and makes it even easier to connect to the myQ app, other myQ devices and smart home technology solutionsQuiet operation: an ultra-quiet DC motor and soft start/stop smooth operation ensures for comfortable living spaces near the garageTrusted security: security and 2.0 technology provides unmatched encryption 100 billion codesAdditional features: the opener also comes with two 3-button remotes, motion-detecting wall control panel, wireless keypad and safety sensorsAdditional assurances: lifetime motor and belt warranty, 5-year parts warranty, 1-year accessories warrantyBILT intelligent instructions: 3D instructions for a quick, easy installationCalifornia residents see prop 65 warnings Proposition 65 Information WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov or http://www.p65warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.