Zoro Homepage

Quick Release Key for Garage Doors

  • Mfr # 7702CB-P

  • Zoro # G210018441


original price: $56.99
10% off
new price: $51.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7702CB-P
Zoro #
G210018441
UPC #
12381187447
Country of Origin
United States

Description

The Quick-Release Key guarantees garage access anytime, providing exterior manual operation of any brand of garage door opener. It allows garage access during power outages and other opener failures. Compatible with a wide range of metal or wood garage doors, this convenient option is ideal for vaulted garages with no other entry.Highly compatible: operates with any brand of garage door opener and a wide range of wood or metal doorsEasy setup: includes a weather-resistant aluminum faceplate, two keys, all necessary mounting hardware and a 6-ft. cableProven quality: rigorous quality testing ensures lasting performanceProduct Dimensions: D 1.13 in. x H 2.25 in. x W 1.31 in.Chamberlain is the largest and most dependable garage door opener manufacturer in North America
This product can expose you to chemicals including lead, which are known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.