Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

931M Spark Plugs - QL82C

  • Mfr # 3003.6127

  • Zoro # G715834072


product price: $20.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3003.6127
Zoro #
G715834072
UPC #
37551005246
Country of Origin
China

Description

Features -Clear lenses two 12 volt bulbs included -Certified for use on sail or power driven vessels under 20 meters 65.6 feet. in length -Black plastic and chrome plated zinc alloy top -Black plastic base -3/4in. inch diameter anodized aluminum tubes -Plastic adapters for flat or vin. type mount contains notch for through-base wiring Specifications - Model: QL82C - Dimension: 3.75in. H x 1in. W x 1in. L - Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.