This item is Discontinued.

Champion Champion Packaging & Distribution SB150001 64 oz Sunbrite Ammonia Clear Cleaner SB150001

Champion Packaging & Distribution SB150001 64 oz Sunbrite Ammonia Clear Cleaner (Discontinued)

  • Mfr # SB150001
  • Zoro # G404148008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB150001
Zoro #
G404148008
UPC #
22609000809
Country of Origin
China

Details

Item
Ammonia

Description

Has the following uses: removes grease, soap scrum, and mildew stains. Removes tarnish from brass and silver. Etches aluminum. Keeps tray animals away from the trash.

Majestic Extra Strength Regular Ammonia is great for all household cleaning. Cleans linoleum and vinyl floors, ceramic or plastic tile, painted walls and woodwork, windows and mirrors, cures stale odors, use in laundry, diapers, and fine fabrics. Net wt 64oz. 8 bottles per case.

Features
  • Has the following uses: removes grease, soap scrum, and mildew stains
  • Removes tarnish from brass and silver
  • Etches aluminum
  • Keeps tray animals away from the trash
Specifications
  • Capacity: 64 oz
  • Weight: 36 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.