Evaporative Cooling Media, Commercial/Industrial, 36 1/4 in, 32 3/4 in
Mfr # 110092
Zoro # G2915757
product price: $8.69
/eaKey Features
Environmental Applications
Commercial/Industrial
Height
36 1/4 in
Width
32 3/4 in
Depth
1/8 in
Pad Material
Aspen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110092
Zoro #
G2915757
UPC #
009009824112
Country of Origin
United States
Dimensions
Height
36 1/4 in
Width
32 3/4 in
Depth
1/8 in
Details
Environmental Applications
Commercial/Industrial
Pad Material
Aspen
Replaces Part No.
Champion/Essick 110092
For Use With Mfr. Model Number
N55/65S, N56/66D
Fits Brand
Essick Air
Item
Evaporative Cooling Media
For Use With
Champion Cooler models 5000 DD (4 pads needed) and 5000 SD (3 pads needed);Essick Air models N56/66D (4 pads needed) and N56/66D (3 pads needed)
Pad Features
Biodegradable stitching which penetrates matting for stability,Each seam runs entire length of pad for strength., Mechanical layering for uniformity in pad thickness and density
Compatible Manufacturer Model Number
5000 DD, 5000 SD, N56/66D
Product Type
Evaporative Cooler Media
Coating
Uncoated
Compatible Brand
Champion, Essick
Number of Pads
1
Description
Evaporative Cooler Media, Environmental Applications Commercial/Industrial, Residential, Height 36 1/4 in, Width 32 3/4 in, Depth 1/8 in, Pad Material Wood Fiber, Pad Features Biodegradable, Replaces Part No. Champion/Essick 110092, For Use With Ducted Evaporative Cooler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.