Aspen Pad, 22x27 In
Mfr # 110091
Zoro # G2670599
product price: $6.19
/eaKey Features
Environmental Applications
Commercial/Industrial
Height
27 in
Width
22 in
Depth
1/8 in
Pad Material
Aspen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110091
Zoro #
G2670599
UPC #
009009824105
Country of Origin
United States
Dimensions
Height
27 in
Width
22 in
Depth
1/8 in
Details
Environmental Applications
Commercial/Industrial
Pad Material
Aspen
Replaces Part No.
Champion/Essick 110091
Fits Brand
Essick Air
For Use With Mfr. Model Number
N30D, N31S, N37W
Item
Evaporative Cooling Media
For Use With
Champion models 3000 DD (4 pads needed) and 3000 DD (4 pads needed), WC37 (2 pads needed SN after 2014), WC37 (3 pads needed SN before 2014);Essick models N30D (4 pads needed) and N31S (3 pads needed), N37W (2 pads needed SN after 2014), and N37W (3 pad
Pad Features
Biodegradable stitching which penetrates matting for stability,Each seam runs entire length of pad for strength., Mechanical layering for uniformity in pad thickness and density
Compatible Manufacturer Model Number
3000 DD, N30D, N31S, N37W, WC37
Compatible Brand
Champion, Essick
Number of Pads
1
Product Type
Evaporative Cooler Media
Coating
Uncoated
Description
Evaporative Cooler Media, Environmental Applications Commercial/Industrial, Residential, Height 27 in, Width 22 in, Depth 1/8 in, Pad Material Wood Fiber, Pad Features Biodegradable, Replaces Part No. Champion/Essick 110091, For Use With Ducted Evaporative Cooler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.