Ducted Evaporative Cooler, 7,500 cfm, 4,000 sq ft, 17 gal, 3/4 hp, Belt, 115/208-230V AC

  • Mfr # 7K589

  • Zoro # G1520836


product price:  $2,722.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-230V AC
Pad Thickness
2 in
Includes
Float, Pulley, Pump, Drive
Drive Type
Belt
Duct Opening Length
21-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K589
Zoro #
G1520836
UPC #
094714204793
Country of Origin
Multiple

Dimensions

Pad Thickness
2 in
Duct Opening Length
21-3/4 in
Depth
41-1/4 in
Width
41-1/4 in
Duct Opening Width
21-3/4 in
Height
53-5/8 in

Details

Voltage
115/208-230V AC
Includes
Float, Pulley, Pump, Drive
Drive Type
Belt
Discharge
Down
Water Capacity
17 gal
Finish
Powder Coated
Operating Weight
398 lb
Media
Aspen
Pump Voltage
230V AC
Item
Ducted Evaporative Cooler
Color
Beige
Water Connection
3/8 in
Amps
13.8/7.6/6.9 A
Material
Steel
Standards
AMCA Certified Rating, UL Listed
Phase
Single
Duty Rating
Commercial Grade
HP
3/4 hp
Number of Speeds
1
Number of Inlets for Outside Air
Multiple Inlet
Drive Package With Motor
Assembly Required
Airflow
7,500 cfm
Coverage Area - Maximum
4,000 sq ft
Housing Material
Steel

Description

Ducted Evaporative Cooler, Commercial Grade, 7,500 cfm, Average Coverage Area 4000 sq ft, Drive Package With Motor Assembly Required, Drive Type Belt Drive, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 3/4 hp HP, Amps 13.8/7.6/6.9 A, 115/208-230V AC, Pump Voltage 230V AC, 1-Phase 115/208-230V AC Phase - Voltage, Single Phase, Number of Speeds 1, Water Connection 3/8 in, Water Capacity 17 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.