EvapCoolerMedia, Cellulose, 36-5/8inW, 4PK
Mfr # 310107
Zoro # G310791718
product price: $221.99
/pk 4, $55.50/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Environmental Applications
Commercial/Industrial
Height
44 1/4 in
Width
36 5/8 in
Depth
8 in
Pad Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310107
Zoro #
G310791718
UPC #
009009824846
Country of Origin
Mexico
Dimensions
Height
44 1/4 in
Width
36 5/8 in
Depth
8 in
Details
Environmental Applications
Commercial/Industrial
Pad Material
Cellulose
Replaces Part No.
Portacool PAD807
Item
Evaporative Cooler Media
Pad Features
Biodegradable
For Use With
Ducted Evaporative Cooler
Coating
Uncoated
Compatible Brand
Mastercool
Number of Pads
4
Compatible Series
MASTERCOOL COMMERCIAL COOLERS
Product Type
Evaporative Cooler Media
Compatible Manufacturer Model Number
AS/AD100W, SAS/SAD100W
Description
Evaporative Cooler Media, Environmental Applications Commercial/Industrial, Height 44 1/4 in, Width 36 5/8 in, Depth 8 in, Pad Material Cellulose, Pad Features Biodegradable, Replaces Part No. Portacool PAD807, For Use With Ducted Evaporative Cooler, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.