Zoro Homepage

Evaporative Window Cooler, 4,700 cfm

  • Mfr # 154146

  • Zoro # G716325890


product price: $1,901.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154146
Zoro #
G716325890
UPC #
-
Country of Origin
China

Details

Item
Evaporative Window Cooler

Description

Features: Cools 800-1600 sq. ft. to help keep your living space comfortable Circulates air at up to 4700 CFM for powerful cooling Comes with a 1/2 hp, 2 speed, 120 V motor, installation kit and leveling leg Remote control provides convenient adjustment within 20 ft. of the cooler Convertible grill allows vertical or horizontal installation call 800-643-8341 for free kit Permanently lubricated pump for years of worry free use Machine balanced blower wheel for smooth, quiet operation and maximum air delivery Cabinet made from heavy-gauge galvanized steel to resist weather and impact All metal surfaces treated for corrosion with electrostatically applied UV-stabilized polyester powder finish Bolted construction for easy installation and access to replaceable parts UL Listed for safe operation Ideal for dry, arid climates

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.