Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Residential Evaporative Window Cooler, 3,300 cfm, 7.7 gal

  • Mfr # RN35W

  • Zoro # G705857661


product price: $1,638.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RN35W
Zoro #
G705857661
UPC #
9009540067
Country of Origin
United States

Details

Item
Residential Evaporative Window Cooler

Description

Essick air residential evaporative window cooler rn35w - 7.7 gal. Cap. 3300 cfm the american built rn35w evaporative window cooler with remote control is built for high performance, easy installation and low maintenance. evaporative coolers are intended for use in dry, arid climates. they can lower indoor temperatures by as much as 15-20 f. evaporative coolers have low installation/maintenance costs; use 75% less electricity; no ozone damaging refrigerants. the water saturated pads act as a type of filter, removing dust and allergens from the air. All metal surfaces treated for corrosion with electrostatically applied uv-stabilized polyester powder finish, permanently lubricated pump for years of worry free use. Cools 500 - 900 sq. Ft. To help keep your living space comfortable, remote control provides convenient adjustment within 20 ft. Of the cooler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.