Rigid Media
Mfr # 110132-3
Zoro # G1948661
product price: $16.15
/eaKey Features
Height
15 3/4 in
Width
15 in
Fits Brand
UltraCool
For Use With Mfr. Model Number
CP70
For Use With
Portable Evaporative Cooler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110132-3
Zoro #
G1948661
UPC #
009009825034
Country of Origin
China
Dimensions
Height
15 3/4 in
Width
15 in
Depth
2 in
Details
Item
Evaporative Cooler Media
Fits Brand
UltraCool
For Use With Mfr. Model Number
CP70
For Use With
Portable Evaporative Cooler
Environmental Applications
Commercial/Industrial, Residential
Pad Features
Biodegradable
Pad Material
Cellulose
Replaces Part No.
Champion/Essick 110132-3
Number of Pads
1
Coating
Uncoated
Compatible Manufacturer Model Number
CP70
Compatible Brand
Ultracool
Product Type
Evaporative Cooler Media
Description
Evaporative Cooler Media, Environmental Applications Commercial/Industrial, Residential, Height 15 3/4 in, Width 15 in, Depth 2 in, Pad Material Cellulose, Pad Features Biodegradable, Replaces Part No. Champion/Essick 110132-3, For Use With Portable Evaporative Cooler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.