Shaft
Mfr # 110159
Zoro # G0577556
product price: $81.89
/ea
Free Shipping & Returns
Key Features
Width
1 3/16 in
For Use With
Ducted Evaporative Cooler
Material
Metal
Length
38 1/4 in
Compatible Series
Mastercool Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110159
Zoro #
G0577556
UPC #
9009920333
Country of Origin
China
Dimensions
Width
1 3/16 in
Length
38 1/4 in
Details
Item
Shaft
For Use With
Ducted Evaporative Cooler
Material
Metal
Compatible Series
Mastercool Commercial
Compatible Brand
Champion, Essick, Mastercool
Compatible Manufacturer Model Number
14/21DD, 14/21SD, AS/AD200B
Description
Shaft, Not Applicable Voltage, Material Metal, Not Applicable Height, 38 1/4 in Length, 1 3/16 in Width, For Use With Ducted Evaporative Cooler, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.