Zoro Homepage
This item is Discontinued.
Champion Copper Plus- Boxed - RE14MCC4,  570

Copper Plus- Boxed - RE14MCC4, (Discontinued)

  • Mfr # 570
  • Zoro # G005599346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570
Zoro #
G005599346
UPC #
37551009206
Country of Origin
United States

Description

champion copper plus- boxed - re14mcc4 dependable performance. This champion spark plug features a copper core electrode that provides increased conductivity and heat control for good overall wear. built to iso and sae standards for proven performance superior corrosion resistance copper core center electrode allows for accurate control of heat range for longer life copper plus - dependable performance and durability champion copper plus 570 spark plug (carton of 4) application summary: chevrolet pass. Car: 2.2l l4 (05-02); chrysler lt. Trk.: 5.7l v8 (08-07); chrysler pass. Car: 5.7l v8 (08-05); dodge lt. Trk.: 5.7l v8 (08-03); dodge pass. Car: 5.7l v8 (08-05); jeep lt. Trk.: 5.7l v8 (08-05), 6.1l v8 (10-06)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.